Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 38 mm, 1-1/4"
- Mfr # QCWPA206-20
- Zoro # G623357793
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Split Housing
Not Split
Internal Clearance
C3
Shaft Locking Type
Set Screws
Housing Material
Ductile Iron
Overall Width
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCWPA206-20
- Zoro #
- G623357793
- UPC #
- -
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Split Housing
- Not Split
- Internal Clearance
- C3
- Shaft Locking Type
- Set Screws
- Housing Material
- Ductile Iron
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Maximum Speed
- 450 RPM Grease
- Included Bearing
- QCW206-20
- Minimum Temperature
- -4 Degrees F
- Bearing Insert Material
- Alloy Steel
- Expansion Type
- Fixed
- Number of Mount Holes
- 2
- Includes
- (2) Set Screws
Dimensions
- Overall Width
- 38 mm
- Bore Diameter
- 1 1/4 in
- Center Height
- 1 11/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Mounting Bolt Size
- 7/16"-14
- Overall Height
- 86 mm
- Overall Length
- 102 mm
- Length
- 102 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bore Diameter 1 1/4 in, Center Height 1 11/16 in, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing QCW206-20, Maximum Speed 450 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Number of Mount Holes 2, Overall Height 86 mm, Overall Length 102 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, Split Housing Not Split
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.