Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 48 mm, 1-1/4"
- Mfr # QCWPA207-20
- Zoro # G523358777
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 mm
Bore Diameter
1 1/4 in
Mounting Bolt Size
1/2"-13
Expansion Type
Fixed
Includes
(2) Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCWPA207-20
- Zoro #
- G523358777
- UPC #
- -
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Expansion Type
- Fixed
- Includes
- (2) Set Screws
- Internal Clearance
- C3
- Bearing Insert Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Shaft Locking Type
- Set Screws
- Included Bearing
- QCW207-20
- Maximum Temperature
- 248 Degrees F
- Minimum Temperature
- -4 Degrees F
- Number of Mount Holes
- 2
- Split Housing
- Not Split
- Housing Material
- Ductile Iron
Dimensions
- Overall Width
- 48 mm
- Bore Diameter
- 1 1/4 in
- Mounting Bolt Size
- 1/2"-13
- Overall Height
- 95 mm
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Center Height
- 1 7/8 in
- Overall Length
- 108 mm
- Length
- 108 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bore Diameter 1 1/4 in, Center Height 1 7/8 in, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing QCW207-20, Maximum Speed Not Applicable, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Number of Mount Holes 2, Overall Height 95 mm, Overall Length 108 mm, Overall Width 48 mm, Shaft Locking Type Set Screws, Split Housing Not Split
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.