PillowBlkBrg, AllySteel, 43.5 mm, 20 mm
- Mfr # NAPA204-20MM
- Zoro # G623389756
product price:Â
$
44.89
/ea
Key Features
Number of Mount Holes
2
System of Measurement
Metric
Overall Length
73 mm
Standards
AFBMA
Mount Hole Center-to-Center Length
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAPA204-20MM
- Zoro #
- G623389756
- UPC #
- 080067570681
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Standards
- AFBMA
- Dynamic Radial Load Capacity
- 2,740 lbf
- Split Housing
- Not Split
- Lubricant Material
- NLGI #2 Equivalent
- Shaft Locking Type
- Eccentric Collar
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- Housing Material
- Cast Iron
- Static Radial Load Capacity
- 1,600 lbf
- Bearing Lubrication
- Relubricateable
- Bearing Material Grade
- AISI 52100
- Maximum Speed
- 6,500 RPM Grease
- Included Bearing
- NA204-20MM
- Bearing Insert Material
- Alloy Steel
- Mount Type
- Tapped Base
- Features
- Wide Inner Ring Bearing
- Series
- NAPA
- Maximum Temperature
- 248 Degrees F
- Lubrication Openings
- Grease Fitting
- Closure
- Double Sealed
- Includes
- Grease Zerk
Dimensions
- Overall Length
- 73 mm
- Mount Hole Center-to-Center Length
- 1 5/16 in
- Overall Height
- 65 mm
- Mounting Bolt Size
- 3/8"-16
- Bore Diameter
- 20 mm
- Inner Ring Width
- 43.5 mm
- Overall Width
- 43.5 mm
- Center Height
- 2 in
- Length
- 73 mm
- Fits Chest Size
- Wide Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 20 mm, Center Height 2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing NA204-20MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 1 5/16 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 65 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.