Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 48 mm, 1-1/2"
- Mfr # QCWPA208-24
- Zoro # G023361253
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Maximum Temperature
248 Degrees F
Mounting Bolt Size
1/2"-13
Housing Material
Ductile Iron
Minimum Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCWPA208-24
- Zoro #
- G023361253
- UPC #
- -
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- Housing Material
- Ductile Iron
- Minimum Temperature
- -4 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Included Bearing
- QCW208-24
- Bearing Insert Material
- Alloy Steel
- Shaft Locking Type
- Set Screws
- Maximum Speed
- 335 RPM Grease
- Number of Mount Holes
- 2
- Includes
- (2) Set Screws
- Split Housing
- Not Split
- Expansion Type
- Fixed
Dimensions
- Mounting Bolt Size
- 1/2"-13
- Bore Diameter
- 1 1/2 in
- Overall Length
- 117 mm
- Overall Width
- 48 mm
- Overall Height
- 100 mm
- Center Height
- 1 15/16 in
- Mount Hole Center-to-Center Length
- 3 1/2 in
- Length
- 117 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing QCW208-24, Maximum Speed 335 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/2 in, Number of Mount Holes 2, Overall Height 100 mm, Overall Length 117 mm, Overall Width 48 mm, Shaft Locking Type Set Screws, Split Housing Not Split
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.