PillowBlkBrg, AllySteel, 48 mm, 1-3/16"
- Mfr # UCPX06-19
- Zoro # G523388996
product price:Â
$
64.19
/ea
Key Features
Bore Diameter
1 3/16 in
Overall Height
94 mm
Expansion Type
Fixed
Number of Mount Holes
2
Mount Hole Center-to-Center Length
127 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCPX06-19
- Zoro #
- G523388996
- UPC #
- 080067574924
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Expansion Type
- Fixed
- Number of Mount Holes
- 2
- Split Housing
- Not Split
- Internal Clearance
- C3
- Housing Material
- Cast Iron
- Bearing Insert Material
- Alloy Steel
- Minimum Temperature
- -4 Degrees F
- Includes
- (2) Set Screws
- Bearing Lubrication
- Relubricateable
- Maximum Speed
- 4,300 RPM Grease
- Included Bearing
- UCX06-19
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screws
Dimensions
- Bore Diameter
- 1 3/16 in
- Overall Height
- 94 mm
- Mount Hole Center-to-Center Length
- 127 mm
- Overall Width
- 48 mm
- Center Height
- 1 7/8 in
- Overall Length
- 166 mm
- Mounting Bolt Size
- M14
- Length
- 166 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1 3/16 in, Center Height 1 7/8 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UCX06-19, Maximum Speed 4,300 RPM Grease, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 127 mm, Number of Mount Holes 2, Overall Height 94 mm, Overall Length 166 mm, Overall Width 48 mm, Shaft Locking Type Set Screws, Split Housing Not Split, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.