Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 54 mm, 1-5/8"
- Mfr # NAP209-26L3
- Zoro # G623390462
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Mounting Bolt Size
M14
Bore Diameter
1 5/8 in
Overall Length
190.5 mm
Bearing Insert Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAP209-26L3
- Zoro #
- G623390462
- UPC #
- 080067571575
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Number of Mount Holes
- 2
- Bearing Insert Material
- Alloy Steel
- Included Bearing
- NA209-26L3
- Bearing Lubrication
- Relubricateable
- Split Housing
- Not Split
- Minimum Temperature
- -4 Degrees F
- Shaft Locking Type
- Eccentric Collar
- Expansion Type
- Fixed
- Housing Material
- Cast Iron
Dimensions
- Mounting Bolt Size
- M14
- Bore Diameter
- 1 5/8 in
- Overall Length
- 190.5 mm
- Overall Width
- 54 mm
- Mount Hole Center-to-Center Length
- 146.1 mm
- Overall Height
- 108.3 mm
- Center Height
- 2 1/8 in
- Length
- 190.5 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bore Diameter 1 5/8 in, Center Height 2 1/8 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing NA209-26L3, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 146.1 mm, Number of Mount Holes 2, Overall Height 108.3 mm, Overall Length 190.5 mm, Overall Width 54 mm, Shaft Locking Type Eccentric Collar, Split Housing Not Split
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.