NeedleRollerBearing, BH, 68, Open, 3/8"

  • Mfr # BH-68
  • Zoro # G501800229
product price: 
$
6.59
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.375 in
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.625 in
Outside Dia. (mm)
15.875 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BH-68
Zoro #
G501800229
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
10,900 N
Static Load Capacity (Lb.)
2,460 lb
Dynamic Load Capacity (N)
9,340 N
Dynamic Load Capacity (Lb.)
2,100 lb
Number of Rows
One
System of Measurement
Inch
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Bearing Design
BH
Bearing Industry Number
68
Compatible Ring Manufacturer Part Number
IRA-3
Maximum Temperature
248 Degrees F
Lubricant Material
Oil
Minimum Temperature
-22 Degrees F
Ring Material
Alloy Steel
Roller Material Grade
SUJ 2
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Speed
10,000 RPM
Ring Material Grade
SUJ 2
Roller Material
Alloy Steel
Closure
Open
Dynamic Radial Load Capacity
2,100 lbf
Standards
ANSI/ABMA 18.2, ASTM F2162
Lubrication Openings
Not Applicale
Static Radial Load Capacity
2,460 lbf
Full Complement
Yes
Industry Number
68

Dimensions

Bore Dia. (In.)
0.375 in
Bore Dia. (mm)
9.525 mm
Outside Dia. (In.)
0.625 in
Outside Dia. (mm)
15.875 mm
Width (In.)
0.5 in
Width (mm)
12.7 mm
Bore Diameter
3/8 in
Overall Width
0.5 in
Outside Diameter
5/8 in

Description

Needle Roller Bearing, Bearing Industry Number 68, Bearing Design BH, Bore Diameter 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement Yes, Lubricant Material Oil, Maximum Speed 10,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 5/8 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews