Shop IPTCI
See all product information
Create Account
PillowBlkBrg, AllySteel, 63.5 mm, 2-1/2"
- Mfr # CUCNPP213-40
- Zoro # G123388990
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Overall Width
63.5 mm
Overall Length
242.1 mm
Mounting Bolt Size
M16
Includes
(2) Set Screws
Split Housing
Not Split
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCNPP213-40
- Zoro #
- G123388990
- UPC #
- 080067573960
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Includes
- (2) Set Screws
- Split Housing
- Not Split
- Expansion Type
- Fixed
- Number of Mount Holes
- 2
- Bearing Insert Material
- Alloy Steel
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -10 Degrees F
- Housing Material
- Cast Iron
- Included Bearing
- CUC213-40
Dimensions
- Overall Width
- 63.5 mm
- Overall Length
- 242.1 mm
- Mounting Bolt Size
- M16
- Center Height
- 3 in
- Bore Diameter
- 2 1/2 in
- Overall Height
- 140.1 mm
- Mount Hole Center-to-Center Length
- 186.4 mm
- Length
- 242.1 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bore Diameter 2 1/2 in, Center Height 3 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC213-40, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 186.4 mm, Number of Mount Holes 2, Overall Height 140.1 mm, Overall Length 242.1 mm, Overall Width 63.5 mm, Shaft Locking Type Set Screws, Split Housing Not Split
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.