PillowBlkBrg, AllySteel, 64 mm, 2-27/64"
- Mfr # CUCNPP212-39
- Zoro # G123388440
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Included Bearing
CUC212-39
Overall Height
140 mm
Bearing Insert Material
Alloy Steel
Mounting Bolt Size
M16
Overall Length
242 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCNPP212-39
- Zoro #
- G123388440
- UPC #
- 080067569847
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Included Bearing
- CUC212-39
- Bearing Insert Material
- Alloy Steel
- Includes
- (2) Set Screws
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -10 Degrees F
- Internal Clearance
- C3
- Split Housing
- Not Split
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 140 mm
- Mounting Bolt Size
- M16
- Overall Length
- 242 mm
- Overall Width
- 64 mm
- Bore Diameter
- 2 27/64 in
- Mount Hole Center-to-Center Length
- 187 mm
- Center Height
- 2 3/4 in
- Length
- 242 mm
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bore Diameter 2 27/64 in, Center Height 2 3/4 in, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC212-39, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 187 mm, Number of Mount Holes 2, Overall Height 140 mm, Overall Length 242 mm, Overall Width 64 mm, Shaft Locking Type Set Screws, Split Housing Not Split
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.