Shop IPTCI

PillowBlkBrg, Steel, 44 mm, 1-3/16"

  • Mfr # CUCNPP206-19
  • Zoro # G223389446

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Bore Diameter
1.1875 in
Closure
Double Sealed
Overall Width
44 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPP206-19
Zoro #
G223389446
UPC #
080067573806
Country of Origin
China
Item
Pillow Block Ball Bearing Mounted Unit
Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Closure
Double Sealed
Finish
Nickel Plated
Lubricant Material
H-1 Food Grade Grease
Maximum Temperature
250 Degrees F
Standards
AFBMA
Features
Hard Chrome-Coated Wide Inner Ring Bearing
Bearing Insert Material
Steel
Seal Material
Silicone Rubber
Lubrication Openings
Grease Fitting
Internal Clearance
C3
Split Housing
Not Split
Expansion Type
Fixed
Minimum Temperature
-10 Degrees F
Included Bearing
CUC206-19
Series
CUCNPP
Housing Material
Cast Iron
Bearing Lubrication
Relubricateable
Maximum Speed
5,000 RPM Grease
Dynamic Radial Load Capacity
4,200 lbf
System of Measurement
Inch
Static Radial Load Capacity
2,430 lbf
Number of Mount Holes
2
Includes
Grease Zerk

Dimensions

Bore Diameter
1.1875 in
Overall Width
44 mm
Overall Height
84 mm
Center Height
1 11/16 in
Mounting Bolt Size
M14
Mount Hole Center-to-Center Length
121 mm
Inner Ring Width
1.5 in
Overall Length
160 mm
Length
160 mm
Fits Chest Size
Hard Chrome-Coated Wide Inner Ring Bearing

Description

Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC206-19, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 121 mm, Number of Mount Holes 2, Overall Height 84 mm, Overall Length 160 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.