PillowBlkBrg, Steel, 48 mm, 1-7/16"
- Mfr # CUCNPP207-23
- Zoro # G323389407
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Size
M14
Maximum Temperature
250 Degrees F
Series
CUCNPP
Bore Diameter
1 7/16 in
Maximum Speed
4,300 RPM Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCNPP207-23
- Zoro #
- G323389407
- UPC #
- 080067569945
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Maximum Temperature
- 250 Degrees F
- Series
- CUCNPP
- Maximum Speed
- 4,300 RPM Grease
- Seal Material
- Silicone Rubber
- Internal Clearance
- C3
- Minimum Temperature
- -10 Degrees F
- Lubrication Openings
- Grease Fitting
- Included Bearing
- CUC207-23
- Number of Mount Holes
- 2
- Includes
- Grease Zerk
- Housing Material
- Cast Iron
- Lubricant Material
- H-1 Food Grade Grease
- Split Housing
- Not Split
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Standards
- AFBMA
- Features
- Hard Chrome-Coated Wide Inner Ring Bearing
- Static Radial Load Capacity
- 3,340 lbf
- Dynamic Radial Load Capacity
- 5,535 lbf
- Expansion Type
- Fixed
- Closure
- Double Sealed
- Bearing Insert Material
- Steel
Dimensions
- Mounting Bolt Size
- M14
- Bore Diameter
- 1 7/16 in
- Overall Width
- 48 mm
- Overall Height
- 94 mm
- Inner Ring Width
- 1.689 in
- Center Height
- 1 7/8 in
- Mount Hole Center-to-Center Length
- 127 mm
- Overall Length
- 166 mm
- Length
- 166 mm
- Fits Chest Size
- Hard Chrome-Coated Wide Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 7/16 in, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC207-23, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 127 mm, Number of Mount Holes 2, Overall Height 94 mm, Overall Length 166 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.