PillowBlkBrg, Steel, 57 mm, Cast Iron, 2"
- Mfr # CUCNPP210-32
- Zoro # G223389156
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Minimum Temperature
-10 Degrees F
Series
CUCNPP
Dynamic Radial Load Capacity
7,400 lbf
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCNPP210-32
- Zoro #
- G223389156
- UPC #
- 080067573926
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -10 Degrees F
- Series
- CUCNPP
- Dynamic Radial Load Capacity
- 7,400 lbf
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screws
- Split Housing
- Not Split
- Lubricant Material
- H-1 Food Grade Grease
- Features
- Hard Chrome-Coated Wide Inner Ring Bearing
- Standards
- AFBMA
- Closure
- Double Sealed
- Included Bearing
- CUC210-32
- Internal Clearance
- C3
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Maximum Temperature
- 250 Degrees F
- Expansion Type
- Fixed
- Lubrication Openings
- Grease Fitting
- Static Radial Load Capacity
- 4,910 lbf
- Maximum Speed
- 3,300 RPM Grease
- Includes
- Grease Zerk
- Bearing Insert Material
- Steel
- Seal Material
- Silicone Rubber
Dimensions
- Bore Diameter
- 2 in
- Overall Width
- 57 mm
- Mount Hole Center-to-Center Length
- 159 mm
- Mounting Bolt Size
- M16
- Overall Height
- 115 mm
- Overall Length
- 203 mm
- Center Height
- 2 1/4 in
- Inner Ring Width
- 2.031 in
- Length
- 203 mm
- Fits Chest Size
- Hard Chrome-Coated Wide Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 2 in, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC210-32, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 159 mm, Number of Mount Holes 2, Overall Height 115 mm, Overall Length 203 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.