Shop IPTCI

PillowBlkBrg, Steel, 60 mm, Cast Iron, 2"

  • Mfr # CUCNPP211-32
  • Zoro # G123389294

product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Bore Diameter
2 in
Closure
Double Sealed
Overall Width
60 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPP211-32
Zoro #
G123389294
UPC #
080067573942
Country of Origin
China
Item
Pillow Block Ball Bearing Mounted Unit
Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Features
Hard Chrome-Coated Wide Inner Ring Bearing
Maximum Temperature
250 Degrees F
Standards
AFBMA
Finish
Nickel Plated
Includes
Grease Zerk
Static Radial Load Capacity
6,440 lbf
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Series
CUCNPP
Expansion Type
Fixed
Housing Material
Cast Iron
Included Bearing
CUC211-32
Bearing Insert Material
Steel
Number of Mount Holes
2
Seal Material
Silicone Rubber
Maximum Speed
3,000 RPM Grease
Lubrication Openings
Grease Fitting
Dynamic Radial Load Capacity
9,490 lbf
Internal Clearance
C3
Minimum Temperature
-10 Degrees F
Split Housing
Not Split

Dimensions

Bore Diameter
2 in
Overall Width
60 mm
Center Height
2 1/2 in
Mounting Bolt Size
M16
Overall Height
128 mm
Inner Ring Width
2.189 in
Mount Hole Center-to-Center Length
174 mm
Overall Length
220 mm
Length
220 mm
Fits Chest Size
Hard Chrome-Coated Wide Inner Ring Bearing

Description

Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 2 in, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC211-32, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 174 mm, Number of Mount Holes 2, Overall Height 128 mm, Overall Length 220 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.