PillowBlkBrg, Steel, 75 mm, 2-15/16"

  • Mfr # CUCNPP215-47
  • Zoro # G423388560
product price: 
$
645.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Bore Diameter
2.9375 in
Closure
Double Sealed
Overall Width
75 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPP215-47
Zoro #
G423388560
UPC #
080067569317
Country of Origin
China
Item
Pillow Block Ball Bearing Mounted Unit
Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Finish
Nickel Plated
Standards
AFBMA
Lubricant Material
H-1 Food Grade Grease
Features
Hard Chrome-Coated Wide Inner Ring Bearing
Internal Clearance
C3
Includes
Grease Zerk
Lubrication Openings
Grease Fitting
Maximum Speed
2,100 RPM Grease
Minimum Temperature
-10 Degrees F
Static Radial Load Capacity
10,540 lbf
Series
CUCNPP
Bearing Insert Material
Steel
Dynamic Radial Load Capacity
14,620 lbf
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Number of Mount Holes
2
Housing Material
Cast Iron
Included Bearing
CUC215-47
Expansion Type
Fixed
Seal Material
Silicone Rubber
System of Measurement
Inch

Dimensions

Bore Diameter
2.9375 in
Overall Width
75 mm
Center Height
3 1/4 in
Overall Height
166 mm
Mount Hole Center-to-Center Length
217 mm
Overall Length
275 mm
Inner Ring Width
3.063 in
Mounting Bolt Size
M22
Length
275 mm
Fits Chest Size
Hard Chrome-Coated Wide Inner Ring Bearing

Description

Pillow Block Bearing, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 2 15/16 in, Center Height 3 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing CUC215-47, Lubricant Material H-1 Food Grade Grease, Maximum Speed 2,100 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 217 mm, Number of Mount Holes 2, Overall Height 166 mm, Overall Length 275 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.