Shop IPTCI
See all product information
Create Account
PillowBlockBearing, SS, 56 mm, SS, 1-3/4"
- Mfr # SNASP209-28
- Zoro # G223389668
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Included Bearing
SNA209-28
Mount Hole Center-to-Center Length
146 mm
Standards
AFBMA
Maximum Speed
3,400 RPM Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNASP209-28
- Zoro #
- G223389668
- UPC #
- 080067569523
- Country of Origin
- China
- Item
- Pillow Block Ball Bearing Mounted Unit
- Housing Material
- Stainless Steel
- Included Bearing
- SNA209-28
- Standards
- AFBMA
- Maximum Speed
- 3,400 RPM Grease
- Shaft Locking Type
- Eccentric Collar
- Includes
- Grease Zerk
- Lubrication Openings
- Grease Fitting
- Minimum Temperature
- -10 Degrees F
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Series
- SNASP
- Maximum Temperature
- 250 Degrees F
- Split Housing
- Not Split
- System of Measurement
- Inch
- Lubricant Material
- H-1 Food Grade Grease
- Expansion Type
- Fixed
- Seal Material
- Silicone Rubber
- Dynamic Radial Load Capacity
- 6,230 lbf
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Features
- Wide Inner Ring Bearing
- Static Radial Load Capacity
- 3,680 lbf
Dimensions
- Mount Hole Center-to-Center Length
- 146 mm
- Bore Diameter
- 1 3/4 in
- Center Height
- 2 1/8 in
- Inner Ring Width
- 2.216 in
- Mounting Bolt Size
- M14
- Overall Length
- 190 mm
- Overall Height
- 109 mm
- Overall Width
- 56 mm
- Length
- 190 mm
- Fits Chest Size
- Wide Inner Ring Bearing
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 3/4 in, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing SNA209-28, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 146 mm, Number of Mount Holes 2, Overall Height 109 mm, Overall Length 190 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.