Shop IPTCI

PillowBlockBearing, SS, 59 mm, SS, 2"

  • Mfr # SUCSP210-32L3
  • Zoro # G323387403

product price: 
$
617.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
250 Degrees F
Inner Ring Width
2.031 in
Lubrication Openings
Grease Fitting
Overall Width
59 mm
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSP210-32L3
Zoro #
G323387403
UPC #
080067573239
Country of Origin
China
Item
Pillow Block Ball Bearing Mounted Unit
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Standards
AFBMA
Housing Material
Stainless Steel
Series
SUCSP
Static Radial Load Capacity
4,070 lbf
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Dynamic Radial Load Capacity
6,590 lbf
Included Bearing
SUC210-32L3
Includes
Grease Zerk
Split Housing
Not Split
Seal Material
Silicone Rubber
Internal Clearance
C3
Features
Wide Inner Ring Bearing
System of Measurement
Inch
Expansion Type
Fixed
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
2
Maximum Speed
330 RPM Grease
Closure
Double Sealed
Minimum Temperature
-10 Degrees F
Seal Type
Contact

Dimensions

Inner Ring Width
2.031 in
Overall Width
59 mm
Overall Height
115 mm
Overall Length
203 mm
Mount Hole Center-to-Center Length
159 mm
Center Height
2 1/4 in
Mounting Bolt Size
M16
Bore Diameter
2 in
Length
203 mm
Fits Chest Size
Wide Inner Ring Bearing

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 2 in, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing SUC210-32L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 330 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 159 mm, Number of Mount Holes 2, Overall Height 115 mm, Overall Length 203 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.