Shop IPTCI
See all product information
Create Account
Piloted Flange Ball Bearing Mounted Unit, 2 in Bore, Set Screw Locking
- Mfr # UCFCF211-32
- Zoro # G711356257
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Bore Diameter
2 in
Mount Hole Center-to-Center Length
6 in
Overall Length
7-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCF211-32
- Zoro #
- G711356257
- UPC #
- 80067575158
- Country of Origin
- China
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Dynamic Load Capacity
- 9490 lb
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 6 in
- Overall Length
- 7-1/8 in
- Overall Height
- 7-1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.