Piloted Flange Ball Bearing Mounted Unit, 2.375 in Bore, Set Screw Locking
- Mfr # UCFC212-38
- Zoro # G911356422
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2.375 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
System of Measurement
Inch
Overall Height
7.677 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC212-38
- Zoro #
- G911356422
- UPC #
- 80067569707
- Country of Origin
- China
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Round
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 2.375 in
- Overall Height
- 7.677 in
- Mount Hole Center-to-Center Length
- 4.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.