Shop IPTCI
See all product information
Create Account
Piloted Flange Ball Bearing Mounted Unit
Mfr # SUCSFCS210-50MM
Zoro # G123388365
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
50 mm
Overall Width
40 mm
Lubricant Material
H-1 Food Grade Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSFCS210-50MM
- Zoro #
- G123388365
- UPC #
- 080067573271
- Country of Origin
- China
Dimensions
- Bore Diameter
- 50 mm
- Overall Width
- 40 mm
- Bolt Circle Diameter
- 14 mm
- Pilot Diameter
- 108 mm
- Inner Ring Width
- 51.6 mm
- Overall Length
- 155 mm
- Overall Height
- 155 mm
- Mounting Bolt Size
- 7/16, M12
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Diameter
- 155 mm
- Flange Thickness
- 20 mm
- Length
- 155 mm
Description
Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Circular, Included Bearing SUC210-50MM, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F