Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29131040
  • Zoro # G424892882

product price: 
$
545.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
2
Split Housing
Not Split
Back Side to Center Width
0.875 in
Self Lubricating Bearing
No
Lubrication Openings
Zirc Fitting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29131040
Zoro #
G424892882
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Number of Rows
2
Split Housing
Not Split
Self Lubricating Bearing
No
Lubrication Openings
Zirc Fitting
Housing Material
Cast Iron
Shaft Locking Type
Set Screws
Bearing Material Grade
AISI 52100
Internal Clearance
C2
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Insert Material
Alloy Steel
Housing Material Grade
Class 30
Minimum Temperature
0 Degrees F
Housing Type
Circular
Maximum Misalignment Angle
1.5 Degrees
Static Radial Load Capacity
19,800 lbf
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Bore Type
Cylindrical
Lubricant Material
Lithium Complex Grease - NLGI #2
Includes Bearing Cap
Bearing Cap Not Included
Seal Material
Nitrile
Expansion Type
Expansion
Number of Mount Holes
4
Series
ME2000
Maximum Speed
2,650 RPM
Seal Type
Standard Triple Lip Contact Seal
Included Bearing
SLA09-040
System of Measurement
Metric
Dynamic Load Capacity
17,300 lbf
Load Direction
Radial
Bearing Lubrication
Relubricateable
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant

Description

Mounted Roller Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA09-040, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews