Shop IPTCI

Piloted Flange Ball Bearing Mounted Unit

  • Mfr # UCFCF211-35

  • Zoro # G123390603


product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Mounting Bolt Size
1/2, M14
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCFCF211-35
Zoro #
G123390603
UPC #
080067569784
Country of Origin
China

Dimensions

Mounting Bolt Size
1/2, M14
Overall Length
181 mm
Bore Diameter
2 3/16 in
Mount Hole Center-to-Center Length
152.4 mm
Flange Thickness
12 mm
Overall Width
39 mm
Pilot Diameter
127 mm
Inner Ring Width
2.189 in
Bolt Circle Diameter
15.1 mm
Overall Diameter
181 mm
Overall Height
181 mm
Length
181 mm

Details

Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Housing Material
Cast Iron
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
9,490 lbf
Series
UCFCF
Bearing Insert Material
Alloy Steel
Number of Rows
1
Maximum Speed
3,000 RPM Grease
Minimum Temperature
-4 Degrees F
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Load Direction
Radial
Seal Type
B-Type
Maximum Temperature
248 Degrees F
Shaft Locking Type
Set Screws
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Bearing Material Grade
AISI 52100
Features
Standard Duty
Lubricant Material
NLGI #2 Equivalent
Self Lubricating Bearing
No
Expansion Type
Fixed
System of Measurement
Inch
Housing Type
Circular
Static Radial Load Capacity
6,440 lbf
Closure
Double Sealed
Split Housing
Not Split
Included Bearing
UC211-35

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC211-35, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews