Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19331100
  • Zoro # G124894414

product price: 
$
2,072.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
100 mm
Closure
Double Sealed
Internal Clearance
C2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Load Direction
Radial, Thrust
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19331100
Zoro #
G124894414
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
100 mm
Pilot Diameter
8.125 in
Flange Thickness
15/16 in
Overall Height
4 1/2 in
Overall Width
10 7/8 in
Back Side to Center Width
1.5 in
Overall Length
10 7/8 in
Mount Hole Center-to-Center Height
6 5/8 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Length
9 3/8 in
Overall Diameter
10.875 in
Bore Diameter Tolerance
+0.000 mm to -0.025 mm
Bolt Circle Diameter
9.375 in
Mount Hole Size
3/4 in

Details

Item
Mounted Roller Bearing
Closure
Double Sealed
Internal Clearance
C2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Load Direction
Radial, Thrust
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Circular
Dynamic Load Capacity
26,900 lbf
Included Bearing
NPE52392DEE-401C4
Lubrication Openings
Zirc Fitting
Lubricant Material
Lithium Complex Grease - NLGI #2
System of Measurement
Metric
Housing Material Grade
Class 30
Static Radial Load Capacity
154,000 lbf
Bore Type
Cylindrical
Maximum Speed
1,530 RPM
Maximum Temperature
250 Degrees F
Shaft Locking Type
Set Screws
Number of Mount Holes
4
Maximum Misalignment Angle
0.05 Degrees
Bearing Lubrication
Relubricateable
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Seal Type
Standard V-Guard Contact Seal
Housing Material
Cast Iron
Number of Rows
2
Bearing Insert Material
Alloy Steel
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Series
Type E
Expansion Type
Fixed
Seal Material
Nitrile
Split Housing
Not Split

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 100 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing NPE52392DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,530 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews