Piloted Flange Ball Bearing Unit, 1.1875 in Bore, Stainless Hsg, Stainless Insert, Ecc.Collar Lock
- Mfr # SNASFCS206-19
- Zoro # G211354722
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.1875 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNASFCS206-19
- Zoro #
- G211354722
- UPC #
- 80067572923
- Country of Origin
- China
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Item
- Flange Mount Bearing
- Housing Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1.1875 in
Description
Piloted Flange Ball Bearing Mounted Unit, 1.1875 in Bore, Stainless Steel Housing, Stainless Steel Insert, Eccentric Collar Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.