Shop IPTCI
See all product information
Create Account
Piloted Flange Ball Bearing Unit, 2 in Bore, Stainless Hsg, Stainless Insert, Eccentric Collar Lock
- Mfr # SNASFCS210-32
- Zoro # G711357179
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNASFCS210-32
- Zoro #
- G711357179
- UPC #
- 80067573259
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Bore Diameter
- 2 in
Description
Piloted Flange Ball Bearing Mounted Unit, 2 in Bore, Stainless Steel Housing, Stainless Steel Insert, Eccentric Collar Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.