Piloted Flange Ball Bearing Unit, 50 mm Bore, Stainless Hsg, Stainless Insert, Set Screw Locking
- Mfr # SUCSFCS210-50MM
- Zoro # G311357951
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
50 mm
Overall Width
40 mm
Closure
Dual Seals (B-Type)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFCS210-50MM
- Zoro #
- G311357951
- UPC #
- 080067573271
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Closure
- Dual Seals (B-Type)
- Lubricant Material
- H1 Food Grade Grease
- Temp. Range
- 250 Degrees F Max
- Series
- SUCSFCS
- System of Measurement
- Metric
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
Dimensions
- Bore Diameter
- 50 mm
- Overall Width
- 40 mm
Description
Piloted Flange Ball Bearing Mounted Unit, 50 mm Bore, Stainless Steel Housing, Stainless Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.