FlngMntBrg, 25 mm, RadBall, CastIron

  • Mfr # UCFCX05-25MM
  • Zoro # G023387543
product price: 
$
62.29
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Width
33 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX05-25MM
Zoro #
G023387543
UPC #
080067570908
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
UCFCX
Closure
Double Sealed
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Dynamic Load Capacity
4,200 lbf
Included Bearing
UCX05-25MM
Static Radial Load Capacity
2,430 lbf
Number of Mount Holes
4
Standards
AFBMA
Bore Type
Cylindrical
Load Direction
Radial
Housing Type
Circular
Seal Type
B-Type
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Maximum Speed
5,000 RPM Grease
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Features
Medium Duty

Dimensions

Bore Diameter
25 mm
Overall Width
33 mm
Mounting Bolt Size
5/16, M8
Pilot Diameter
76.2 mm
Overall Height
111 mm
Mount Hole Center-to-Center Length
92 mm
Overall Length
111 mm
Flange Thickness
9.5 mm
Overall Diameter
111 mm
Inner Ring Width
38.1 mm
Bolt Circle Diameter
9.5 mm
Length
111 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX05-25MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.