Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # BUC201-8
Zoro # G523390272
product price:Â
$
28.45
/ea
Key Features
Outside Diameter
47 mm
Bearing Insert Shape
Spherical
Bearing Lubrication
Relubricateable
Internal Clearance
C3
Series
BUC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUC201-8
- Zoro #
- G523390272
- UPC #
- 080067561220
- Country of Origin
- China
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Series
- BUC
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Features
- Wide Inner Ring
- Industry Number
- BUC201-8
- Bearing Insert Type
- Radial/Deep Groove Ball
- Finish
- Black Oxide
- Item
- Insert Bearing
- Closure
- Double Sealed
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, Outer Ring Width 0.629 in, Outside Diameter 47 mm, Shaft Locking Type Set Screws, System of Measurement Inch