Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB206-19N
Zoro # G323388738
product price:Â
$
28.45
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Static Radial Load Capacity
2,430 lbf
Outside Diameter
62 mm
Bearing Insert Type
Radial/Deep Groove Ball
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB206-19N
- Zoro #
- G323388738
- UPC #
- 080067561638
- Country of Origin
- China
Dimensions
- Outside Diameter
- 62 mm
- Inner Ring Width
- 1.181 in
- Bore Diameter
- 1 1/8 in
- Outer Ring Width
- 0.708 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.708 in, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100