Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # BUC202-10
Zoro # G323388608
product price:Â
$
27.39
/ea
Key Features
Bore Diameter
5/8 in
Outside Diameter
47 mm
Finish
Black Oxide
Series
BUC
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUC202-10
- Zoro #
- G323388608
- UPC #
- 080067561227
- Country of Origin
- China
- Item
- Insert Bearing
- Finish
- Black Oxide
- Series
- BUC
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- System of Measurement
- Inch
- Industry Number
- BUC202-10
- Shaft Locking Type
- Set Screws
- Features
- Wide Inner Ring
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Bearing Insert Type
- Radial/Deep Groove Ball
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, Outer Ring Width 0.629 in, Outside Diameter 47 mm, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.