Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC214-70MM
Zoro # G523390128
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Rolling Element Material Grade
AISI 52100
Bearing Insert Shape
Spherical
Outer Ring Width
30 mm
Ball Material
Chrome Steel
Inner Ring Width
74.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC214-70MM
- Zoro #
- G523390128
- UPC #
- 080067562429
- Country of Origin
- China
- Rolling Element Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
- Ball Material
- Chrome Steel
- Internal Clearance
- C3
- Rolling Element Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Series
- UC
- Ball Material Grade
- AISI 52100
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Seal Type
- Contact
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
- Ring Material
- Chrome Steel
- Industry Number
- UC214-70MM
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Dynamic Radial Load Capacity
- 13,530 lbf
- Static Radial Load Capacity
- 9,620 lbf
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- Cage Material
- Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 70 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 30 mm, Outside Diameter 120 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.