Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # BUC204-20MM
Zoro # G623389077
product price:Â
$
23.79
/ea
Key Features
Internal Clearance
C3
Series
BUC
Outer Ring Width
16 mm
Outside Diameter
47 mm
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUC204-20MM
- Zoro #
- G623389077
- UPC #
- 080067576036
- Country of Origin
- China
- Internal Clearance
- C3
- Series
- BUC
- Shaft Locking Type
- Set Screws
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Industry Number
- BUC204-20
- System of Measurement
- Metric
- Item
- Insert Bearing
Description
Insert Bearing, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 47 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.