Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB201-8N
Zoro # G023390215
product price:Â
$
25.29
/ea
Key Features
Closure
Double Sealed
Bearing Lubrication
Maintenance-Free
Internal Clearance
C3
Industry Number
CSB201-8N
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB201-8N
- Zoro #
- G023390215
- UPC #
- 080067575354
- Country of Origin
- China
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- C3
- Industry Number
- CSB201-8N
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Inch
- Item
- Insert Bearing
- Features
- Light Duty, Narrow Inner Ring
- Bearing Insert Shape
- Cylindrical
- Shaft Locking Type
- Set Screws
- Series
- CSB200
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1/2 in, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 40 mm, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.