Shop IPTCI

Set Screw Ball Bearing Insert

  • Mfr # BUC206-30MM

  • Zoro # G423388584


product price: 
$
33.59
/ea

Key Features

Dynamic Radial Load Capacity
4,200 lbf
Seal Material
Silicone
For Environment
Food and Beverage
System of Measurement
Metric
Bearing Insert Shape
Spherical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BUC206-30MM
Zoro #
G423388584
UPC #
080067561674
Country of Origin
China
Dynamic Radial Load Capacity
4,200 lbf
Seal Material
Silicone
For Environment
Food and Beverage
System of Measurement
Metric
Bearing Insert Shape
Spherical
Static Radial Load Capacity
2,430 lbf
Industry Number
BUC206-30MM
Cage Material
Steel
Rolling Element Material Grade
AISI 52100
Lubricant Material
H-1 Food Grade Grease, Mobil FM222
Rolling Element Material
Chrome Steel
Ball Material Grade
AISI 52100
Seal Type
Contact
Ring Material Grade
AISI 52100
Resistance Properties
Corrosion-Resistant
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Internal Clearance
C3
Ring Material
Chrome Steel
Closure
Double Sealed
Item
Insert Bearing
Bearing Insert Type
Radial/Deep Groove Ball
Series
BUC
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Maximum Temperature
248 Degrees F
Finish
Black Oxide
Ball Material
Chrome Steel
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring

Description

Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Cage Material Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 19 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.