Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # BUC207-20
Zoro # G823387873
product price:Â
$
38.25
/ea
Key Features
Outer Ring Width
20 mm
Closure
Double Sealed
Finish
Black Oxide
Industry Number
BUC207-20
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUC207-20
- Zoro #
- G823387873
- UPC #
- 080067561706
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 20 mm
- Bore Diameter
- 1 1/4 in
- Outside Diameter
- 72 mm
Details
- Closure
- Double Sealed
- Finish
- Black Oxide
- Industry Number
- BUC207-20
- System of Measurement
- Inch
- Internal Clearance
- C3
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Relubricateable
- Series
- BUC
- Item
- Insert Bearing
- Shaft Locking Type
- Set Screws
- Features
- Wide Inner Ring
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 72 mm, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.