Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # BUC207-35MM
Zoro # G523389665
product price:Â
$
40.29
/ea
Key Features
Internal Clearance
C3
Closure
Double Sealed
Industry Number
BUC207-35MM
Rolling Element Material Grade
AISI 52100
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUC207-35MM
- Zoro #
- G523389665
- UPC #
- 080067561776
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 20 mm
- Bore Diameter
- 35 mm
- Inner Ring Width
- 42.9 mm
- Outside Diameter
- 72 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 35 mm, Cage Material Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 248 Degrees F, Outer Ring Width 20 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.