Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER205-16
Zoro # G223388838
product price:Â
$
27.39
/ea
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Dynamic Radial Load Capacity
3,010 lbf
Rolling Element Material Grade
AISI 52100
Seal Type
Contact
Lubricant Material
NLGI #2 Equivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER205-16
- Zoro #
- G223388838
- UPC #
- 080067561602
- Country of Origin
- China
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Dynamic Radial Load Capacity
- 3,010 lbf
- Rolling Element Material Grade
- AISI 52100
- Seal Type
- Contact
- Lubricant Material
- NLGI #2 Equivalent
- Cage Material
- Steel
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
- Ring Material
- Chrome Steel
- Bearing Insert Shape
- Cylindrical
- Features
- Snap Ring on Set Screw Side, Standard Duty, Wide Inner Ring
- Ball Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
- Static Radial Load Capacity
- 1,750 lbf
- Rolling Element Material
- Chrome Steel
- Internal Clearance
- C3
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Industry Number
- ER205-16
- Maximum Temperature
- 248 Degrees F
- Lubrication Openings
- Groove with Oil Hole
- Series
- ER Inserts
- Bearing Lubrication
- Relubricateable
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 19.1 mm, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100