Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB204-20MMN
Zoro # G623390608
product price:Â
$
21.19
/ea
Key Features
Outer Ring Width
14 mm
Series
CSB
Bore Diameter
20 mm
Closure
Double Sealed
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB204-20MMN
- Zoro #
- G623390608
- UPC #
- 080067561419
- Country of Origin
- China
- Series
- CSB
- Closure
- Double Sealed
- Seal Type
- Contact
- Bearing Lubrication
- Maintenance-Free
- Ball Material
- Chrome Steel
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 2,740 lbf
- Bearing Insert Shape
- Cylindrical
- Static Radial Load Capacity
- 1,600 lbf
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ring Material Grade
- AISI 52100
- Internal Clearance
- C3
- Features
- Light Duty, Narrow Inner Ring
- Ball Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Rolling Element Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Ring Material
- Chrome Steel
- Industry Number
- CSB204-20MMN
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screws
- Rolling Element Material Grade
- AISI 52100
- Item
- Insert Bearing
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 20 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100