Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB206-19N
Zoro # G423390464
product price:Â
$
27.39
/ea
Key Features
Cage Material
Steel
Outside Diameter
62 mm
Ring Material Grade
AISI 52100
Shaft Locking Type
Set Screws
Industry Number
CSB206-19N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB206-19N
- Zoro #
- G423390464
- UPC #
- 080067575490
- Country of Origin
- China
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Shaft Locking Type
- Set Screws
- Industry Number
- CSB206-19N
- Rolling Element Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 4,200 lbf
- Internal Clearance
- C3
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI #2 Equivalent
- Static Radial Load Capacity
- 2,430 lbf
- Ball Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Seal Type
- Contact
- Series
- CSB
- Bearing Insert Shape
- Cylindrical
- Closure
- Double Sealed
- Ball Material
- Chrome Steel
- Features
- Light Duty, Narrow Inner Ring
- Item
- Insert Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.