Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC210-50MM
Zoro # G823390606
product price:Â
$
62.49
/ea
Key Features
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Outside Diameter
90 mm
Rolling Element Material
Chrome Steel
Industry Number
UC210-50MM
Lubricant Material
NLGI #2 Equivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC210-50MM
- Zoro #
- G823390606
- UPC #
- 080067564578
- Country of Origin
- China
- Item
- Insert Bearing
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Rolling Element Material
- Chrome Steel
- Industry Number
- UC210-50MM
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Lubrication
- Relubricateable
- Ball Material Grade
- AISI 52100
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Series
- UC
- Ring Material
- Chrome Steel
- Cage Material
- Steel
- Ring Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 7,400 lbf
- Static Radial Load Capacity
- 4,910 lbf
- Maximum Temperature
- 248 Degrees F
- Seal Type
- Contact
- Ball Material
- Chrome Steel
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Set Screws
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 50 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 24 mm, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100