Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB206-20N
Zoro # G423390327
product price:Â
$
27.39
/ea
Key Features
Outer Ring Width
16 mm
Bearing Insert Type
Radial/Deep Groove Ball
Internal Clearance
C3
Features
Light Duty, Narrow Inner Ring
Series
CSB200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSB206-20N
- Zoro #
- G423390327
- UPC #
- 080067562411
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 16 mm
- Outside Diameter
- 62 mm
- Bore Diameter
- 1 1/4 in
Details
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Features
- Light Duty, Narrow Inner Ring
- Series
- CSB200
- Shaft Locking Type
- Set Screws
- Industry Number
- CSB206-20N
- Closure
- Double Sealed
- Item
- Insert Bearing
- Bearing Insert Shape
- Cylindrical
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/4 in, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Shaft Locking Type Set Screws, System of Measurement Inch