Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB206-30MMN
Zoro # G123390269
product price:Â
$
28.45
/ea
Key Features
Outside Diameter
62 mm
System of Measurement
Metric
Bearing Insert Shape
Cylindrical
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSB206-30MMN
- Zoro #
- G123390269
- UPC #
- 080067575816
- Country of Origin
- China
Dimensions
- Outside Diameter
- 62 mm
- Outer Ring Width
- 16 mm
- Inner Ring Width
- 29 mm
- Bore Diameter
- 30 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 30 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100