Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CSB208-24N
Zoro # G423389451
product price:Â
$
39.29
/ea
Key Features
Bore Diameter
1 1/2 in
Ball Material
Chrome Steel
Shaft Locking Type
Set Screws
Inner Ring Width
1.417 in
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSB208-24N
- Zoro #
- G423389451
- UPC #
- 080067561808
- Country of Origin
- China
- Ball Material
- Chrome Steel
- Shaft Locking Type
- Set Screws
- Seal Type
- Contact
- Ring Material
- Chrome Steel
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Ball Material Grade
- AISI 52100
- Cage Material
- Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Rolling Element Material
- Chrome Steel
- Static Radial Load Capacity
- 3,960 lbf
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI #2 Equivalent
- Dynamic Radial Load Capacity
- 6,375 lbf
- Features
- Light Duty, Narrow Inner Ring
- Closure
- Double Sealed
- Series
- CSB
- Internal Clearance
- C3
- Bearing Insert Shape
- Cylindrical
- Industry Number
- CSB208-24N
- Ring Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Item
- Insert Bearing
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/2 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100