Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # ER206-19
Zoro # G623388957
product price:Â
$
33.59
/ea
Key Features
Closure
Double Sealed
Internal Clearance
C3
System of Measurement
Inch
Bore Diameter
1 3/16 in
Outer Ring Width
22.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER206-19
- Zoro #
- G623388957
- UPC #
- 080067562226
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 3/16 in
- Outer Ring Width
- 22.2 mm
- Outside Diameter
- 62 mm
Details
- Closure
- Double Sealed
- Internal Clearance
- C3
- System of Measurement
- Inch
- Industry Number
- ER206-19
- Bearing Insert Shape
- Cylindrical
- Features
- Wide Inner Ring
- Shaft Locking Type
- Set Screws
- Series
- ER Inserts
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Lubrication
- Relubricateable
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/16 in, Closure Double Sealed, Outer Ring Width 22.2 mm, Outside Diameter 62 mm, Shaft Locking Type Set Screws, System of Measurement Inch