Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CUC206-20
Zoro # G223388593
product price:Â
$
70.25
/ea
Key Features
Outside Diameter
62 mm
Static Radial Load Capacity
2,430 lbf
Maximum Temperature
250 Degrees F
Seal Material
Silicone
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUC206-20
- Zoro #
- G223388593
- UPC #
- 080067562749
- Country of Origin
- China
Dimensions
- Outside Diameter
- 62 mm
- Inner Ring Width
- 1.5 in
- Bore Diameter
- 1 1/4 in
- Outer Ring Width
- 19 mm
Description
Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 250 Degrees F, Outer Ring Width 19 mm, Outside Diameter 62 mm, Ring Material Steel, Rolling Element Material Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch