Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC205-16L3
Zoro # G823387330
product price:Â
$
29.45
/ea
Key Features
Closure
Double Sealed
Inner Ring Width
1.338 in
Outer Ring Width
0.669 in
Seal Type
Triple Lip
Series
UC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC205-16L3
- Zoro #
- G823387330
- UPC #
- 080067561576
- Country of Origin
- China
- Closure
- Double Sealed
- Seal Type
- Triple Lip
- Series
- UC
- Cage Material
- Steel
- Lubricant Material
- NLGI #2 Equivalent
- Dynamic Radial Load Capacity
- 3,010 lbf
- Rolling Element Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ring Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Bearing Insert Shape
- Spherical
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Static Radial Load Capacity
- 1,750 lbf
- System of Measurement
- Inch
- Item
- Insert Bearing
- Industry Number
- UC205-16L3
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Ring Material
- Chrome Steel
- Ball Material Grade
- AISI 52100
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 52 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.