Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CUC209-27
Zoro # G523390388
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Series
CUC
Features
Wide Inner Ring
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUC209-27
- Zoro #
- G523390388
- UPC #
- 080067562800
- Country of Origin
- China
- Series
- CUC
- Features
- Wide Inner Ring
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Set Screws
- Finish
- Chrome Plated
- Internal Clearance
- C3
- Ring Material
- Steel
- Ball Material
- Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Rolling Element Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
- Closure
- Double Sealed
- Industry Number
- CUC209-27
Description
Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 11/16 in, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 85 mm, Ring Material Steel, Rolling Element Material Steel, Shaft Locking Type Set Screws, System of Measurement Inch