Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # QCW206-19
Zoro # G123357507
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 1/8 in
Bearing Insert Shape
Spherical
Bearing Lubrication
Maintenance-Free
Bearing Insert Type
Radial/Deep Groove Ball
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCW206-19
- Zoro #
- G123357507
- UPC #
- -
- Country of Origin
- China
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Maintenance-Free
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Closure
- Sealed
- Series
- Car Wash Series
- Features
- QCW Seals, Wide Inner Ring
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screws
- For Environment
- Washdown
- Item
- Insert Bearing
- Seal Type
- Contact
- Resistance Properties
- Water-Resistant
- Industry Number
- QCW206-19
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Sealed, For Environment Washdown, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.