Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CUC212-39
Zoro # G923390384
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Industry Number
CUC212-39
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
7,940 lbf
Ball Material
Steel
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUC212-39
- Zoro #
- G923390384
- UPC #
- 080067569805
- Country of Origin
- China
Dimensions
- Outside Diameter
- 110 mm
- Inner Ring Width
- 2.563 in
- Outer Ring Width
- 27 mm
- Bore Diameter
- 2 7/16 in
Description
Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 7/16 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Mobil FM222, Maximum Temperature 250 Degrees F, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Steel, Rolling Element Material Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch