Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB206-19G
Zoro # G823389563
product price:Â
$
29.45
/ea
Key Features
Bearing Insert Shape
Spherical
Internal Clearance
C3
Bearing Insert Type
Radial/Deep Groove Ball
Industry Number
SB206-19G
Features
Light Duty, Narrow Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB206-19G
- Zoro #
- G823389563
- UPC #
- 080067569371
- Country of Origin
- China
- Bearing Insert Shape
- Spherical
- Internal Clearance
- C3
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Industry Number
- SB206-19G
- Features
- Light Duty, Narrow Inner Ring
- Rolling Element Material Grade
- AISI 52100
- Lubrication Openings
- Groove with Oil Hole
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 2,430 lbf
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 4,200 lbf
- Bearing Lubrication
- Relubricateable
- Ball Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Seal Type
- Contact
- Cage Material
- Steel
- Series
- SB
- Rolling Element Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.