Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CUC213-40
Zoro # G523388590
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 1/2 in
Industry Number
CUC213-40
Cage Material
Stainless Steel
Seal Material
Silicone
Series
CUC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUC213-40
- Zoro #
- G523388590
- UPC #
- 080067569552
- Country of Origin
- China
Dimensions
- Bore Diameter
- 2 1/2 in
- Outer Ring Width
- 1.102 in
- Inner Ring Width
- 2.563 in
- Outside Diameter
- 120 mm
Description
Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/2 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 248 Degrees F, Outer Ring Width 1.102 in, Outside Diameter 120 mm, Ring Material Steel, Rolling Element Material Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.